Shop All Drain Components
Mr. Scrappy
White Sink Basket Strainer and Flange
Mfr # 21-DSB-WH
Zoro # G903554317
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Stops unwanted items down the sink
- Height (In.) 5 inch
- Color White
- Includes Basket Strainer and Sink Flange
- Fits Brand Mr. Scrappy
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Scrappy
- MFR # 21-DSB-WH
- Zoro # G903554317
- UPC # 707534026055
- Country of Origin China
- Category Drain Components
Dimensions
Height (In.) | 5 inch |
Width | 3 inch |
Length | 3 inch |
Details
Features | Stops unwanted items down the sink |
Color | White |
Includes | Basket Strainer and Sink Flange |
Fits Brand | Mr. Scrappy |
Material | Solid Brass |
Weight | 15 oz |
For Use With | Sinks |
Description
Complete the look you want with a white sink strainer basket. Made of solid brass, this custom colored sink basket strainer and flange will enhance your kitchen appearance to coordinate with your white sink, faucets and other fixtures. These sink strainers are for the non-disposer side of your kitchen sink.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO AFC Brand AFC-EPH-300-12000SK, Compatible to Pentair i20002 EV961222 Water Filters (1PK) Made by AFC (AFC-EPH-300-12000SK-1p-6785)
- ALLPOINTS Backslpash Mount Faucet - W/6" Gooseneck (561561)
- KIBI Circular Bathroom Towel Ring - Brush Gold (KBA1406BG)
- WATTS Dielectric Union, 3/4x1/2 In, FIP x Solder (3/4x1/2 LF 3002-3/4X1/2)
- MR. SCRAPPY Oil Rubbed Bronze Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-ORB)
- MR. SCRAPPY Black Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-BK)
- MR. SCRAPPY White Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-WH)
- MR. SCRAPPY Oil Rubbed Bronze Sink Basket Strainer and Flange (21-DSB-ORB)
- ZURN JP2375-T - Cast Iron Enameled 3/4 Grate for the FD2375 Floor Sink (JP2375-T)
- DANCO Wall Tube Plastc 1-1/2X7-3/4In (50994)
- JOSAM COMPANY Josam 30003-5A-Z 3" No-Hub Floor Drain Body w/5" Round Nikaloy Strainer (30003-5A-Z)
- Mr. Scrappy Drain Components