Shop All Drain Components
Mr. Scrappy
White Extended Sink Flange for 3-Bolt Garbage Disposal Mounts, Universal
Mfr # 21-ESF3-WH
Zoro # G003554316
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 2.5 inch
- Material Stainless Steel
- Length 4.5 inch
- Color White
- Includes 3-Bolt Sink Flange with 3 screws
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Scrappy
- MFR # 21-ESF3-WH
- Zoro # G003554316
- UPC # 707534020404
- Country of Origin China
- Category Drain Components
Dimensions
Height (In.) | 2.5 inch |
Length | 4.5 inch |
Width | 4.5 inch |
Details
Material | Stainless Steel |
Color | White |
Includes | 3-Bolt Sink Flange with 3 screws |
For Use With | Sinks less than 1 inch thick |
Weight | 1 lb |
Features | Supports Garbage Disposal |
Description
The white extended sink flange is designed to fit sinks which are 3/4 inches to 1-3/4 inches thick. The 3-bolt flange is designed to work with most 3-bolt mounted disposers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS EZ Shear Blades, Repl, PK2 (J40831)
- ZURN Metering Single Hole Mount, 1 Hole Low Arc Bathroom Faucet, Polished chrome (Z86100-XL-3M)
- AMERICAN STANDARD Toilet Tank, Gravity Fed, Single Flush (4188A104.021)
- HAWS Drinking Fountain Part (VRK2AV)
- MR. SCRAPPY White Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-WH)
- MR. SCRAPPY Oil Rubbed Bronze Sink Basket Strainer and Flange (21-DSB-ORB)
- MR. SCRAPPY Oil Rubbed Bronze Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-ORB)
- MR. SCRAPPY Black Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-BK)
- KEENEY MFG Deep Flange for 1/2" Copper, Chrome (PP99PC)
- CLR Pipes & Drains 42 Oz (CBR-6)
- PLUMB PAK Faucet Washer Flat (PP805-20)
- Mr. Scrappy Drain Components