Shop All Garbage Disposal Accessories
Mr. Scrappy
Universal Garbage Disposer Stopper/Scraper
Mfr # 22-0001K-00
Zoro # G103551338
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lb
- Overall Height (In.) 4 inch
- For Use With Sinks
- Material of Construction Stainless Steel, Plastic
- Features Drain Stopper wit hattached Scraper Tool
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Scrappy
- MFR # 22-0001K-00
- Zoro # G103551338
- UPC # 707534082419
- Country of Origin China
- Category Garbage Disposal Accessories
Dimensions
Overall Height (In.) | 4 inch |
Overall Length (In.) | 3.6 inch |
Overall Width (In.) | 3.6 inch |
Details
Weight | 1 lb |
For Use With | Sinks |
Material of Construction | Stainless Steel, Plastic |
Features | Drain Stopper wit hattached Scraper Tool |
Includes | Disposer Stopper/Scraper |
Color | Black, Silver |
Fits Brand | Mr. Scrappy |
Description
This multi-purpose disposer tool acts as a food scraper and as a sink stopper. Safely scrape your food into your disposer or use it as a stopper to plug the disposal drain. You can also use it to stop utensils from going down the drain into your garbage disposal. Works with all standard 3-1/2 in. drains.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAYWARD FLOW CONTROL Bulkhead Fitting, 3/4", PVC/FPM, Socket x FPT (BFAS1007CFS)
- ASAHI 2" Thread PVC Ball Valve 2-Way (161071020)
- PARKER TRIPLE-LOK - PIPE (20-24 FTX-S)
- SPEAKMAN Vertical Sensor 6 In. to 8 In. (G66-0168)
- MR. SCRAPPY Air Switch w/Single Outlet with Chrome Button (20-MSAS-65)
- MR. SCRAPPY Universal Garbage Disposal Brush, Sturdy Grip Handle, 11-Inches (20-MSB-20)
- MR. SCRAPPY Disposer Magnet (22-0039E-00)
- MOEN Air Switch Matte Black (AS-4201-BL)
- ZORO SELECT Stopper, Plastic Construction, Black (30097)
- MOEN Removable Splash Guard (1016)
- IN-SINK-ERATOR GARBAGE DISPOSAL SS GRAY (80023-ISE)
- Mr. Scrappy Garbage Disposal Accessories