Shop All Drain Components
Mr. Scrappy
Polished Chrome Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals
Mfr # 21-DSFS3-PC
Zoro # G003554323
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Holds water and stops unwanted items from going down the drain]
- Color Polished Chrome
- Width 5 inch
- Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Scrappy
- MFR # 21-DSFS3-PC
- Zoro # G003554323
- UPC # 707534054089
- Country of Origin China
- Category Drain Components
Dimensions
Width | 5 inch |
Height (In.) | 4 inch |
Length | 5 inch |
Details
Material | Stainless Steel |
Features | Holds water and stops unwanted items from going down the drain] |
Color | Polished Chrome |
Weight | 1 lb |
For Use With | Sinks less than 1 inch thick |
Finish | Polished |
Includes | Kitchen Sink Flange and Stopper |
Description
Mr Scrappy polished chrome sink flange and stopper for 3-bolt mount garbage disposals. Complete the look you want with a custom sink flange and stopper set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT No Hub Coupling, For Pipe Size 4" (DXNH156-44)
- REDHAT 120V AC Brass Slow Closing Hot Water Solenoid Valve, Normally Closed, 1 in Pipe Size (8221G007HW)
- AMERICAN STANDARD TripLever AssemblyLLogo InBlisterPack (047242-0020AP)
- AMERICAN STANDARD Manual, Single Hole Only Mount, 1 Hole Low Arc Kitchen Faucet (7074100.002)
- MR. SCRAPPY Oil Rubbed Bronze Sink Basket Strainer and Flange (21-DSB-ORB)
- MR. SCRAPPY Black Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-BK)
- MR. SCRAPPY White Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-WH)
- MR. SCRAPPY Oil Rubbed Bronze Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-ORB)
- KOHLER Clearflo Retrofit Toe Tap Conversion Kit (7142-2MB)
- KEENEY MFG Brass P-Trap in Polished Brass, 1-1/4 x 1-1/4" (K100PB)
- DANCO EZ Drain Cover, Metal, Chrome (10528)
- Mr. Scrappy Drain Components