Shop All Drain Components
Mr. Scrappy
Polished Chrome Sink Basket Strainer and Flange
Mfr # 21-DSB-PC
Zoro # G103554322
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 5 inch
- Color Polished Chrome
- Includes Basket Strainer and Sink Flange
- Fits Brand Mr. Scrappy
- Length 3 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Scrappy
- MFR # 21-DSB-PC
- Zoro # G103554322
- UPC # 707534026086
- Country of Origin China
- Category Drain Components
Dimensions
Height (In.) | 5 inch |
Length | 3 inch |
Width | 3 inch |
Details
Color | Polished Chrome |
Includes | Basket Strainer and Sink Flange |
Fits Brand | Mr. Scrappy |
Weight | 15 oz |
For Use With | Sinks |
Material | Solid Brass |
Features | Stops unwanted items down the sink |
Finish | Polished |
Description
Complete the look you want with a polished chrome sink strainer basket. Made of solid brass, this custom colored sink basket strainer and flange will enhance your kitchen appearance to coordinate with your sink, faucets and other fixtures. These sink strainers are for the non-disposer side of your kitchen sink.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Metric Push-to-Connect Fitting (3139 04 00)
- VELVAC Close Nipple, 1/2", Brass (016054)
- SHAW PLUGS Expansion Plug, T-Handle, 1-1/4 In (52402)
- MUELLER STEAM SPECIALTY 1-1/2", FNPT x FNPT, Cast Carbon Steel, Y Strainer (01.5-581CS-N)
- MR. SCRAPPY Black Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-BK)
- MR. SCRAPPY Oil Rubbed Bronze Sink Basket Strainer and Flange (21-DSB-ORB)
- MR. SCRAPPY White Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-WH)
- MR. SCRAPPY Oil Rubbed Bronze Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-ORB)
- LARSEN SUPPLY CO 03-3103 1.25 x 6 in. Threaded Lavatory Drain Tailpiece (661845)
- JAY R. SMITH MANUFACTURING Ductile Iron, Grate, Floor Drain (2120GM)
- ALLPOINTS Grate, Floor Drain, 5" (1021080)
- Mr. Scrappy Drain Components