Shop All Drain Components
Mr. Scrappy
Oil Rubbed Bronze Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals
Mfr # 21-DSFS3-ORB
Zoro # G103554308
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 1 lb
- Color Oil-Rubbed Bronze
- Finish Oil-Rubbed
- Features Holds water and stops unwanted items from going down the drain]
- Length 5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Scrappy
- MFR # 21-DSFS3-ORB
- Zoro # G103554308
- UPC # 707534054041
- Country of Origin China
- Category Drain Components
Dimensions
Length | 5 inch |
Height (In.) | 4 inch |
Width | 5 inch |
Details
Weight | 1 lb |
Color | Oil-Rubbed Bronze |
Finish | Oil-Rubbed |
Features | Holds water and stops unwanted items from going down the drain] |
Includes | Kitchen Sink Flange and Stopper |
Material | Stainless Steel |
Fits Brand | Mr. Scrappy |
For Use With | Sinks less than 1 inch thick |
Description
Mr Scrappy oil rubbed bronze sink flange and stopper for 3-bolt mount garbage disposals. Complete the look you want with a custom sink flange and stopper set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE TABCO Hand Sink with Eye Wash, 15-1/4 In. W (7-PS-55)
- ZURN Grid Strainer, 6 in L, Bronze, Round Grate (PN400-6B-STR-W/SCR)
- TOTO Toilet Tank, 1.28 gpf, E-Max, Sedona Beige (ST243E#12)
- THRIFCO PLUMBING 1/2 Inch OD Copper Compression Sleeve Puller Ferrule Retriever (5109095)
- MR. SCRAPPY Oil Rubbed Bronze Sink Basket Strainer and Flange (21-DSB-ORB)
- MR. SCRAPPY White Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-WH)
- MR. SCRAPPY Black Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-BK)
- ZORO SELECT J-Bend, White Drain, Slip Connection (35301)
- ZORO SELECT 1-1/2" " Dia., Rubber, Black/Rubber Finish, Kitchen, Washer (1PNW1)
- MUELLER 102-054HN BOILER DRAIN 3/4 QTR TURN (102054HN)
- KIBI P-Trap, Brushed Gold (KPT101BG)
- Mr. Scrappy Drain Components