Shop All Drain Components
Mr. Scrappy
Oil Rubbed Bronze Sink Basket Strainer and Flange
Mfr # 21-DSB-ORB
Zoro # G303554306
original price:
$37.39
9% off
$33.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 inch
- Fits Brand Mr. Scrappy
- Length 3 inch
- Material Solid Brass
- Weight 15 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Scrappy
- MFR # 21-DSB-ORB
- Zoro # G303554306
- UPC # 707534026048
- Country of Origin China
- Category Drain Components
Dimensions
Width | 3 inch |
Length | 3 inch |
Height (In.) | 5 inch |
Details
Fits Brand | Mr. Scrappy |
Material | Solid Brass |
Weight | 15 oz |
Features | Stops unwanted items down the sink |
For Use With | Sinks |
Finish | Oil-Rubed |
Color | Oil-Rubbed Bronze |
Includes | Basket Strainer and Sink Flange |
Description
Complete the look you want with an oil rubbed bronze sink strainer basket. Made of solid brass, this custom colored sink basket strainer and flange will enhance your kitchen appearance to coordinate with your sink, faucets and other fixtures. These sink strainers are for the non-disposer side of your kitchen sink.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHMOND Richmond Essential 6EP2-1 Electric Water Heater, 2.5 gal Tank, 120 V, 1/2 in Water Connection (6EP2-1)
- BECK 1-1/2" x 5" Black Pipe Nipple Sch 40 (0330034000)
- KOHLER Persuade Curv Elongated Dual-Flush Chair Height Toilet (75790-0)
- PARKER 1/4" Tube Brass Compression Nut & Sleeve 10PK (61HD-4)
- MR. SCRAPPY Oil Rubbed Bronze Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-ORB)
- MR. SCRAPPY White Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-WH)
- MR. SCRAPPY Black Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-BK)
- BK RESOURCES Twist Drain, Lever Operated With Overflow, 11" Handle, 3-1/2" Opening (BK-LWR-1O)
- KOHLER Washer, Friction (1007995)
- US HARDWARE Bath Tub Pop Stop Wht Plstc (P-1357C)
- KEENEY MFG Brass P-Trap in Polished Brass, 1-1/4 x 1-1/4" (K100PB)
- Mr. Scrappy Drain Components