Shop All Garbage Disposal Accessories
Mr. Scrappy
Motion Activated Under-Counter Garbage Disposal Light
Mfr # 22-DL-CL
Zoro # G003551322
$11.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width (In.) 3 inch
- For Use With Garbage Disposals
- Includes Automatic light, 3M adhesive, magenetic mount
- Overall Length (In.) 3 inch
- Color Clear
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Scrappy
- MFR # 22-DL-CL
- Zoro # G003551322
- UPC # 707534073516
- Country of Origin China
- Category Garbage Disposal Accessories
Dimensions
Overall Width (In.) | 3 inch |
Overall Length (In.) | 3 inch |
Overall Height (In.) | 1 inch |
Details
For Use With | Garbage Disposals |
Includes | Automatic light, 3M adhesive, magenetic mount |
Color | Clear |
Features | Instant Hot Water Disepener with Compact Design |
Material of Construction | Plastic |
Weight | 2.96 oz |
Description
Motion activated light mounts under the disposer and turns on automatically when the cupboard door is opened. Mounting the lights takes seconds and operates on batteries. Automatically turns off when the door is closed.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Econo-Flow Spray Outlet, Vandal Resistant (E2805-5JKABCP)
- PARKER 1/2" CPI(R) Stainless Steel Instrumentation Check Valve (8Z-C8L-10-SS)
- APACHE Apache, 1-1/2 Polypropylene King Nipple (49030650)
- KNAUF INSULATION 3/4" X 1/2" Earthwool Fg Pipe Asj+-Ssl 204/A (5001200)
- MR. SCRAPPY Air Switch w/Single Outlet with Chrome Button (20-MSAS-65)
- MR. SCRAPPY Disposer Magnet (22-0039E-00)
- MR. SCRAPPY Universal Garbage Disposal Brush, Sturdy Grip Handle, 11-Inches (20-MSB-20)
- NEWPORT BRASS Air Activated Disposer Switch in Satin Brass (Pvd) (111/04)
- IN-SINK-ERATOR/MASTERPLUMBER 13HP Waste Disposer (BADGER 1)
- CLOROX 26CT 8GAL Garbage Bag (70403)
- IN-SINK-ERATOR Garbage Disposer 3/4Hp (BADGER5XP)
- Mr. Scrappy Garbage Disposal Accessories