Shop All Garbage Disposals
Mr. Scrappy
Garbage Disposal 3-Bolt Sink Flange Mount
Mfr # 22-0003Q-01
Zoro # G603551326
original price:
$10.25
9% off
new price: $9.29
/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 2 inch
- Material Stainless Steel
- Weight 12 oz
- Residential / Commercial Sinks
- Length 4.5 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Scrappy
- MFR # 22-0003Q-01
- Zoro # G603551326
- UPC # 707534003049
- Country of Origin China
- Category Garbage Disposals
Dimensions
Overall Height | 2 inch |
Length | 4.5 inch |
Width | 4.5 inch |
Details
Material | Stainless Steel |
Weight | 12 oz |
Residential / Commercial | Sinks |
Features | Support Garbage Disposal |
Color | Silver |
Includes | 3-Bolt Sink Flange with 3 screws |
Description
The 3-bolt mount sink flange kit fits most 3-bolt garbage disposers. Made from high quality stainless steel to match your sink. Allows for quick and easy replacements. Twist on for easy installation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" X 3" BRASS NIPPLE (311-064)
- DUPONT Faucet Mount Filter Cartridge (WFFMC300)
- MIDWEST INSTRUMENT Backflow Preventer Test Kit, 5 Valves (845-5)
- RIDGID Press Ring Actuator, 1 1/2 to 2 in Pipe (21878)
- MR. SCRAPPY Extended Sink Flange for 3-Bolt Garbage Disposal Mounts, Universal (22-0003R-00)
- IN-SINK-ERATOR Garbage Disposal, Residential, 1/2 hp, 26 oz Grinding Capacity, 1,725 RPM, 120 V, 6.3 A (BADGER 5)
- IN-SINK-ERATOR Badger 1 Food Waste Disposer- .33 Horsepower (IN297288)
- EVERGRIND GARBAGE DISPOSAL 1/2HP (E202)
- MOEN Gx 1/2Hp Grbg Dspsl (GX50C)
- WASTE KING Garbge Disposr 1/2 Hp Ss (L-2600)
- IN-SINK-ERATOR Garbage Disposal, Commercial, 1/2 HP (LC-50-11)
- Mr. Scrappy Garbage Disposals