Shop All Drain Components
Mr. Scrappy
Brushed Nickel Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals
Mfr # 21-DSFS3-BN
Zoro # G303554313
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 inch
- Weight 1 lb
- Features Holds water and stops unwanted items from going down the drain]
- Material Solid Brass
- Includes Sink Flange and Stopper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Scrappy
- MFR # 21-DSFS3-BN
- Zoro # G303554313
- UPC # 707534054027
- Country of Origin China
- Category Drain Components
Dimensions
Length | 5 inch |
Width | 5 inch |
Height (In.) | 4 inch |
Details
Weight | 1 lb |
Features | Holds water and stops unwanted items from going down the drain] |
Material | Solid Brass |
Includes | Sink Flange and Stopper |
For Use With | Sinks less than 1 inch thick |
Finish | Brushed |
Color | Brushed Nickel |
Description
Mr Scrappy brushed nickel sink flange and stopper for 3-bolt mount garbage disposals. Complete the look you want with a custom sink flange and stopper set.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-COOPER 3/4" MNPT x 4-1/2" TBE Brass Pipe Nipple Sch 40 (4385011670)
- VIEGA Viega ProPress tee, 2" x 2" x 3/4" (94777)
- ZORO SELECT Tubing, 1/2 In OD, 100 Ft L, Green (PE12AG)
- RIDGID Pipe Cutter Attachment, 1 1/2 to 4 In (34403R)
- MR. SCRAPPY Oil Rubbed Bronze Sink Basket Strainer and Flange (21-DSB-ORB)
- MR. SCRAPPY Oil Rubbed Bronze Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-ORB)
- MR. SCRAPPY White Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-WH)
- MR. SCRAPPY Black Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-BK)
- PREMIER Brass Tailpiece with Threaded Ends, Chrome-Plated, 17-Gauge, 1-1/4 x 8 in (556028)
- THRIFCO PLUMBING 22 Gauge 1-1/4 Inch x 8 Inch Chrome Plated Brass Lavatory P.O. (9411034)
- ZORO SELECT Polypropylene, Bath Drain, Lift and Lock Bath Waste (35215)
- Mr. Scrappy Drain Components