Shop All Drain Components
Mr. Scrappy
Brushed Nickel Sink Basket Strainer and Flange
Mfr # 21-DSB-BN
Zoro # G203554321
$31.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Mr. Scrappy
- Features Stops unwanted items down the sink
- Color Brushed Nickel
- Height (In.) 5 inch
- Finish Brushed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Scrappy
- MFR # 21-DSB-BN
- Zoro # G203554321
- UPC # 707534026024
- Country of Origin China
- Category Drain Components
Dimensions
Height (In.) | 5 inch |
Width | 3 inch |
Length | 3 inch |
Details
Fits Brand | Mr. Scrappy |
Features | Stops unwanted items down the sink |
Color | Brushed Nickel |
Finish | Brushed |
Material | Solid Brass |
For Use With | Sinks |
Includes | Sink Basket Strainer |
Weight | 15 oz |
Description
Complete the look you want with a brushed nickel sink strainer basket. Made of solid brass, this custom colored sink basket strainer and flange will enhance your kitchen appearance to coordinate with your sink, faucets and other fixtures. These sink strainers are for the non-disposer side of your kitchen sink.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SABERDRIVE 5" Aluminum Gutter Hanger 50PK (55543)
- VIEGA Viega ProPress adapter, 1/2" x 3/8" (79210)
- FLEX-STRUT Tubing Clamp, O.D., 1-Hole, 1/4" (FS-7730-1/4 E/G)
- ANVIL 1" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 300 (0310501002)
- MR. SCRAPPY White Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-WH)
- MR. SCRAPPY Oil Rubbed Bronze Sink Basket Strainer and Flange (21-DSB-ORB)
- MR. SCRAPPY Black Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-BK)
- MR. SCRAPPY Oil Rubbed Bronze Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-ORB)
- EVERFLOW S-Trap with Flange for Tubular Drain Applications, 17GA Chrome Plated Brass 1-1/4" (12915)
- ALLPOINTS Overflow Tube 12" High (263192)
- OATEY 3 PVC Snap In Drain (43565)
- Mr. Scrappy Drain Components