Shop All Drain Components
Mr. Scrappy
Black Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals
Mfr # 21-DSFS3-BK
Zoro # G803554318
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Weight 1 lb
- For Use With Sinks less than 1 inch thick
- Includes Kitchen Sink Flange and Stopper
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Scrappy
- MFR # 21-DSFS3-BK
- Zoro # G803554318
- UPC # 707534054010
- Country of Origin China
- Category Drain Components
Dimensions
Length | 5 inch |
Width | 5 inch |
Height (In.) | 4 inch |
Details
Material | Stainless Steel |
Weight | 1 lb |
For Use With | Sinks less than 1 inch thick |
Includes | Kitchen Sink Flange and Stopper |
Color | Black |
Features | Holds water and stops unwanted items from going down the drain] |
Description
Mr Scrappy black sink flange and stopper for 3-bolt mount garbage disposals. Complete the look you want with a custom sink flange and stopper set.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIBI Bathroom Sink Tailpiece 1-1/4" x 12" - Matte Black (KTP12MB)
- SMITH-COOPER Thrd Cross, Forged, 3000, 1/2" (4308002706)
- SMITH-COOPER Thrd Half Coupling, Forged, 3000, 4" (4308000822)
- MOEN Round Handshower Brushed Nickel (155891BN)
- MR. SCRAPPY Oil Rubbed Bronze Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-ORB)
- MR. SCRAPPY White Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-WH)
- MR. SCRAPPY Oil Rubbed Bronze Sink Basket Strainer and Flange (21-DSB-ORB)
- COMMERCIAL 9 1/8" Plastic 1/2 Floor Sink Top Grate (11468)
- KINGSTON BRASS DTT102 Bath Tub Overflow Plate (DTT102)
- LARSEN SUPPLY CO 03-4339 1.25 White PVC Lavatory Floor Drain S-Trap (661395)
- TOTO Push Button Assembly Rowan Dual Flush (THU420#CP)
- Mr. Scrappy Drain Components