Shop All Drain Components
Mr. Scrappy
Black Sink Basket Strainer and Flange
Mfr # 21-DSB-BK
Zoro # G903554324
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 5 inch
- Color Black
- Width 3 inch
- Fits Brand Mr. Scrappy
- Length 3 inch
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Scrappy
- MFR # 21-DSB-BK
- Zoro # G903554324
- UPC # 707534026017
- Country of Origin China
- Category Drain Components
Dimensions
Height (In.) | 5 inch |
Width | 3 inch |
Length | 3 inch |
Details
Color | Black |
Fits Brand | Mr. Scrappy |
Weight | 15 oz |
Material | Solid Brass |
Features | Stops unwanted items down the sink |
Includes | Basket Strainer and Sink Flange |
For Use With | Sinks |
Description
Complete the look you want with a black sink strainer basket. Made of solid brass, this custom colored sink basket strainer and flange will enhance your kitchen appearance to coordinate with your black sink, faucets and other fixtures. These sink strainers are for the non-disposer side of your kitchen sink.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Shift Plus Square Mf Hndshwr, 2.5Gpm (21336-BV)
- PARKER String Wound Filter Cartridge, 15 gpm, 10 Micron, 2-7/16" O.D., 30 in H, 6 PK (T19R30A)
- ODD BALL INDUSTRIES 18" L, Ligature Resistant, Aluminum, Ligature Resistant Grab Bar, Clear Powder Coated (SP-3)
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183EPORB)
- MR. SCRAPPY Oil Rubbed Bronze Sink Basket Strainer and Flange (21-DSB-ORB)
- MR. SCRAPPY Oil Rubbed Bronze Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-ORB)
- MR. SCRAPPY Black Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-BK)
- MR. SCRAPPY White Sink Drain Flange and Stopper for 3-Bolt Mount Garbage Disposals (21-DSFS3-WH)
- KOHLER Drain Rod Assembly, Short (1063326-CP)
- AMERICAN BUILT PRO Clean-Out Cover Plate, 7-1/4 in. Diameter Plastic Flat Chrome (107FC P1)
- PREMIER 1-1/2 in. Brass Ground Joint P Trap 17-Gauge Chrome Plated (556045)
- Mr. Scrappy Drain Components