Shop All Window Shutters
Mr Mxyzptlk
Perfect Shutters IR521567049 Premier Raised Panel Exterior Decorative Shutters; Paintable - 15 x 67 in.
Mfr # IR521567049
Zoro # G904156299
product price: $94.45
/ea
Free Shipping & Returns
$94.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr Mxyzptlk
- MFR # IR521567049
- Zoro # G904156299
- UPC # 783606501507
- Country of Origin China
- Category Window Shutters
Description
An exterior shutter is an affordable way to add value and curb appeal to your home. By choosing Perfect Shutters Premier Raised Panel One-Piece Shutters you will receive a pair of maintenance-free, made of lightweight, fade-resistant Polystyrene. These beautiful shutters feature a center mullion. These shutters can be painted in any color imaginable, but must be painted.
Specifications- Color: Paintable
- Dimension: 1" H x 15" W x 67" L
- Weight: 13 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Sliding Door Pin Lock with Ring, Black Finish (2 Pack) (MP4148)
- PHIFER Bright Bronze Insect Screening, 48 x 25', 90 Copper 10 Zinc, 18x16 Mesh, One Roll (3028184)
- ZORO SELECT Standard ASA Strike, 4-7/8 x 1-1/4 (2MDK6)
- WRIGHT PRODUCTS Vertical Interior Door Closer (VWC50BZ)
- MR MXYZPTLK Perfect Shutters IL501539331 Premier Louver Exterior Decorative Shutter; Heritage Green - 15 x 39 in. (IL501539331)
- MR MXYZPTLK Perfect Shutters IL501555001 Premier Louver Exterior Decorative Shutter; White - 15 x 55 in. (IL501555001)
- MR MXYZPTLK Perfect Shutters IR521539049 Premier Raised Panel Exterior Decorative Shutters; Paintable - 15 x 39 in. (IR521539049)
- MR MXYZPTLK Perfect Shutters IR521543049 Premier Raised Panel Exterior Decorative Shutters; Paintable - 15 x 43 in. (IR521543049)
- MR MXYZPTLK Perfect Shutters IL501563025 Premier Louver Exterior Decorative Shutter; Sienna Brown - 15 x 63 in. (IL501563025)
- MR MXYZPTLK Perfect Shutters IR521559049 Premier Raised Panel Exterior Decorative Shutters; Paintable - 15 x 59 in. (IR521559049)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X03600FG (LL1S14X03600FG)
- Mr Mxyzptlk Window Shutters