Shop All Window Shutters
Mr Mxyzptlk
Perfect Shutters IR521555007 Premier Raised Panel Exterior Decorative Shutters; Dark Gray - 15 x 55 in.
Mfr # IR521555007
Zoro # G804155408
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr Mxyzptlk
- MFR # IR521555007
- Zoro # G804155408
- UPC # 783606501248
- Country of Origin China
- Category Window Shutters
Description
An exterior shutter is an affordable way to add value and curb appeal to your home. By choosing Perfect Shutters Premier Raised Panel One-Piece Shutters you will receive a pair of maintenance free, 100% color-thru shutter, made of lightweight, fade resistant Polypropylene. These beautiful shutters feature a center mullion.
Specifications- Color: Dark Gray
- Dimension: 1" H x 15" W x 55" L
- Weight: 11 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUCKY LINE Panic Release Snap, L 4 In (4FCN2)
- SARTODOORS Pocket Interior Door, 32" x 80", White (QUADRO4115PD-WS-32)
- PRIME-LINE Bifold Door Pivot Trck Socket (N6823)
- KWIKSET Kwikset: Tylo Privecy Door Knob with Round Rose / Antique Brass (KWS-300T-RDT-5)
- MR MXYZPTLK Perfect Shutters IL501547007 Premier Louver Exterior Decorative Shutter; Dark Gray - 15 x 47 in. (IL501547007)
- MR MXYZPTLK Perfect Shutters IL501567025 Premier Louver Exterior Decorative Shutter; Sienna Brown - 15 x 67 in. (IL501567025)
- MR MXYZPTLK Perfect Shutters IR521539049 Premier Raised Panel Exterior Decorative Shutters; Paintable - 15 x 39 in. (IR521539049)
- MR MXYZPTLK Perfect Shutters IR521547049 Premier Raised Panel Exterior Decorative Shutters; Paintable - 15 x 47 in. (IR521547049)
- MR MXYZPTLK Perfect Shutters IL501563025 Premier Louver Exterior Decorative Shutter; Sienna Brown - 15 x 63 in. (IL501563025)
- MR MXYZPTLK Perfect Shutters IL501551331 Premier Louver Exterior Decorative Shutter; Heritage Green - 15 x 51 in. (IL501551331)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X06700WN (LP2S14X06700WN)
- Mr Mxyzptlk Window Shutters