Shop All Window Shutters
Mr Mxyzptlk
Perfect Shutters IR521543049 Premier Raised Panel Exterior Decorative Shutters; Paintable - 15 x 43 in.
Mfr # IR521543049
Zoro # G904155612
$66.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr Mxyzptlk
- MFR # IR521543049
- Zoro # G904155612
- UPC # 783606501026
- Country of Origin China
- Category Window Shutters
Description
An exterior shutter is an affordable way to add value and curb appeal to your home. By choosing Perfect Shutters Premier Raised Panel One-Piece Shutters you will receive a pair of maintenance-free, made of lightweight, fade-resistant Polystyrene. These beautiful shutters feature a center mullion. These shutters can be painted in any color imaginable, but must be painted.
Specifications- Color: Paintable
- Dimension: 1" H x 15" W x 43" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ONWARD 6inch 152 mm Flush Bolt, OilRubbed Bronze (65ORBV)
- DELTANA Flush Bolt, Heavy Duty, Stainless Steel Satin Stainless Steel 6" (6FBS32D)
- J.W. WINCO JW Winco GN115-VK8-38-SW Cam Latch (115-VK8-38-SW)
- SPEC Extension Spring, Stainless Steel, PK2 (E07500755500S)
- MR MXYZPTLK Perfect Shutters IL501555001 Premier Louver Exterior Decorative Shutter; White - 15 x 55 in. (IL501555001)
- MR MXYZPTLK Perfect Shutters IL501551002 Premier Louver Exterior Decorative Shutter; Black - 15 x 51 in. (IL501551002)
- MR MXYZPTLK Perfect Shutters 20-2004-02 Vinyl Hinges & S Holdback Hooks for Exterior Decorative Shutters Set; Black (20-2004---02)
- MR MXYZPTLK Perfect Shutters IR521567025 Premier Raised Panel Exterior Decorative Shutters; Sienna Brown - 15 x 67 in. (IR521567025)
- MR MXYZPTLK Perfect Shutters IL501539331 Premier Louver Exterior Decorative Shutter; Heritage Green - 15 x 39 in. (IL501539331)
- MR MXYZPTLK Perfect Shutters IR521563049 Premier Raised Panel Exterior Decorative Shutters; Paintable - 15 x 63 in. (IR521563049)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X04800RD (LL1S14X04800RD)
- Mr Mxyzptlk Window Shutters