Shop All Window Shutters
Mr Mxyzptlk
Perfect Shutters IR521543007 Premier Raised Panel Exterior Decorative Shutters; Dark Gray - 15 x 43 in.
Mfr # IR521543007
Zoro # G404155594
Free Shipping & Returns
$80.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr Mxyzptlk
- MFR # IR521543007
- Zoro # G404155594
- UPC # 783606501002
- Country of Origin China
- Category Window Shutters
Description
An exterior shutter is an affordable way to add value and curb appeal to your home. By choosing Perfect Shutters Premier Raised Panel One-Piece Shutters you will receive a pair of maintenance free, 100% color-thru shutter, made of lightweight, fade resistant Polypropylene. These beautiful shutters feature a center mullion.
Specifications- Color: Dark Gray
- Dimension: 1" H x 15" W x 43" L
- Weight: 9 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET 2-3/4 x 1-1/8 Metal Satin Chrome Jamb Strike (3028-01 26D STR)
- PRIMELINE TOOLS Drawer Slide Kit, 23-3/4 in., Steel Tracks, White Powder Coat (1 Set) (MP7214)
- HARDWARE RESOURCES Bright White 3" Loose Pin Non-Mortise Hinge 4 Hole (9500BWH)
- GARLOCK Gasket, Size 2 In, Tri-Clamp, FKM (40MPSFY-200)
- MR MXYZPTLK Perfect Shutters IR521547049 Premier Raised Panel Exterior Decorative Shutters; Paintable - 15 x 47 in. (IR521547049)
- MR MXYZPTLK Perfect Shutters IR521559049 Premier Raised Panel Exterior Decorative Shutters; Paintable - 15 x 59 in. (IR521559049)
- MR MXYZPTLK Perfect Shutters IL501551002 Premier Louver Exterior Decorative Shutter; Black - 15 x 51 in. (IL501551002)
- MR MXYZPTLK Perfect Shutters IL501535001 Premier Louver Exterior Decorative Shutter; White - 15 x 35 in. (IL501535001)
- MR MXYZPTLK Perfect Shutters 20-2004-02 Vinyl Hinges & S Holdback Hooks for Exterior Decorative Shutters Set; Black (20-2004---02)
- MR MXYZPTLK Perfect Shutters IL501555331 Premier Louver Exterior Decorative Shutter; Heritage Green - 15 x 55 in. (IL501555331)
- EKENA MILLWORK True Fit PVC San Antonio Mission Style Fixed Mount Shutters, Raisin Brown, 15"W x 58"H (TFP001ST15X058TB)
- Mr Mxyzptlk Window Shutters