Shop All Window Shutters
Mr Mxyzptlk
Perfect Shutters IL501555025 Premier Louver Exterior Decorative Shutter; Sienna Brown - 15 x 55 in.
Mfr # IL501555025
Zoro # G904155520
Free Shipping & Returns
$83.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr Mxyzptlk
- MFR # IL501555025
- Zoro # G904155520
- UPC # 783606500456
- Country of Origin China
- Category Window Shutters
Description
An exterior shutter is an affordable way to add value and curb appeal to your home. By choosing Perfect Shutters Premier Louvered One-Piece Shutters you will receive a pair of maintenance-free, 100 % color-thru shutters, made of lightweight, fade-resistant Polypropylene. These beautiful shutters feature a subtle cathedral top and center mullion.
Specifications- Color: Sienna Brown
- Dimension: 1" H x 15" W x 55" L
- Weight: 10 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPX NATIONAL Cabinet and Drawer Dead Bolt Locks, Keyed Alike, 107 Key, For Material Thickness 3/16 in (C8137-107-26D)
- WRS 30" Caldwell Series 300 5/8" Channel Block&Tackle -Stamp 29-5 (01-30029-5)
- DETEX V50 SVR W/EB CD 628 96 36X84 V50 SVR DEV W/BAT POW EX ALARM CYLINDER DOGGING W/96 SURF STK 36 (DTX-V50-EB-CD-628-96-36X84)
- X1 TOOLS R-331 Square O-Ring ID: 2 1/4, CS 3/16, OD 2 5/8 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R331x1)
- MR MXYZPTLK Perfect Shutters IL501539331 Premier Louver Exterior Decorative Shutter; Heritage Green - 15 x 39 in. (IL501539331)
- MR MXYZPTLK Perfect Shutters IR521563049 Premier Raised Panel Exterior Decorative Shutters; Paintable - 15 x 63 in. (IR521563049)
- MR MXYZPTLK Perfect Shutters IL501551002 Premier Louver Exterior Decorative Shutter; Black - 15 x 51 in. (IL501551002)
- MR MXYZPTLK Perfect Shutters IL501567025 Premier Louver Exterior Decorative Shutter; Sienna Brown - 15 x 67 in. (IL501567025)
- MR MXYZPTLK Perfect Shutters IL501551331 Premier Louver Exterior Decorative Shutter; Heritage Green - 15 x 51 in. (IL501551331)
- MR MXYZPTLK Perfect Shutters IL501571049 Premier Louver Exterior Decorative Shutter; Paintable - 15 x 71 in. (IL501571049)
- EKENA MILLWORK Builders Edge, Standard Two Equal Panels, Raised Panel Shutters, 30140063030 (030140063030)
- Mr Mxyzptlk Window Shutters