Shop All Window Shutters
Mr Mxyzptlk
Perfect Shutters IL501535004 Premier Louver Exterior Decorative Shutter; Bedford Blue - 15 x 35 in.
Mfr # IL501535004
Zoro # G604155011
product price: $47.79
/ea
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr Mxyzptlk
- MFR # IL501535004
- Zoro # G604155011
- UPC # 783606500036
- Country of Origin China
- Category Window Shutters
Description
An exterior shutter is an affordable way to add value and curb appeal to your home. By choosing Perfect Shutters Premier Louvered One-Piece Shutters you will receive a pair of maintenance-free, 100 % color-thru shutters, made of lightweight, fade-resistant Polypropylene. These beautiful shutters feature a subtle cathedral top and center mullion.
Specifications- Color: Bedford Blue
- Dimension: 1" H x 15" W x 35" L
- Weight: 6 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHCO-ALBANY DIV Cam Offset (Iso-F) (S CM-C410)
- ZORO SELECT Buna-N O-Ring, 3mm Wide 49.5mm ID, PK25 (ZUSAH3X49.5)
- RCI RCI: KEYSCAN Fobs, PK 50 (RCI-K-SF-1K)
- OEM OEM: NEW: Virgin Megamos 48 Transponder Chip (CHIP-48-GLASS)
- MR MXYZPTLK Perfect Shutters IL501551331 Premier Louver Exterior Decorative Shutter; Heritage Green - 15 x 51 in. (IL501551331)
- MR MXYZPTLK Perfect Shutters 20-2004-02 Vinyl Hinges & S Holdback Hooks for Exterior Decorative Shutters Set; Black (20-2004---02)
- MR MXYZPTLK Perfect Shutters IL501571049 Premier Louver Exterior Decorative Shutter; Paintable - 15 x 71 in. (IL501571049)
- MR MXYZPTLK Perfect Shutters IR521543049 Premier Raised Panel Exterior Decorative Shutters; Paintable - 15 x 43 in. (IR521543049)
- MR MXYZPTLK Perfect Shutters IR521563025 Premier Raised Panel Exterior Decorative Shutters; Sienna Brown - 15 x 63 in. (IR521563025)
- MR MXYZPTLK Perfect Shutters IL501555331 Premier Louver Exterior Decorative Shutter; Heritage Green - 15 x 55 in. (IL501555331)
- EKENA MILLWORK Lifetime Vinyl, Standard Two Equal Panels, Raised Panel Shutters, LP2S14X07500CB (LP2S14X07500CB)
- Mr Mxyzptlk Window Shutters