Shop All Table Lamps
Mr. Mjs Trading
Mr. MJs Trading AG-11311-13x72 13 x 72 in. Ribbed Table Runner with Tassels; Rust
Mfr # AG-11311-13x72
Zoro # G604008737
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Mjs Trading
- MFR # AG-11311-13x72
- Zoro # G604008737
- UPC # 787907239060
- Country of Origin China
- Category Table Lamps
Description
Our products are assured for reliability and durability which has high quality and standard. Our products are designed with the up to date designs and creativity. We always work towards to fulfill the requirements of our end users.
Ribbed Table Runner with Tassels.
This contemporary and trendy table runner is a must have in your kitchen.
Specifications- Color: Rust
- Size: 13 x 72 in.
- Weight: 3 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Thorn Hx600 120v replacement light bulb lamp (HX600 120V THORN)
- FEIT ELECTRIC OneSync Bronze Solar Powered 40 W LED Pathway Light 2 pk (PATHSYNC/SOLBZ2)
- PURE GARDEN Stainless Steel Solar Pathway Lights, 6PK (50-LG1070)
- LUXRITE 1x2 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL (LR24027-1PK)
- JACKS IMPORTS Himalayan Salt Lamp (3640)
- CLING Ceramic Teddy Bear Lamp - Pink (CL26784)
- ELK STUDIO Belen 31'' High 1Light Table Lamp, Ochre, Includes LED Bulb (S0019-11163-LED)
- QUOIZEL Violets Table Lamp (TFVT6323VB)
- CREEKWOOD HOME Oslo 19.5in Contemporary Bedside Power Outlet Base Metal Table Lamp, White, White Drum Fabric Shade (CWT-2008-WO)
- SIMPLE DESIGNS Black Mesh Cylindrical Steel Table Lamp (LT1075-BLK)
- CREEKWOOD HOME Oslo 19.5in Contemporary USB Port Feature Metal Table Lamp, Brushed Steel, Gray Drum Fabric Shade (CWT-2012-GY)
- Mr. Mjs Trading Table Lamps