Shop All Paint Roller Extension Poles
Mr Longarm
Mr Longarm 6508 4 To 8 ft. Alumiglass Telescoping Extension Pole
Mfr # 887064
Zoro # G904145996
product price: $60.25
/ea
$60.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr Longarm
- MFR # 887064
- Zoro # G904145996
- Country of Origin United States
- Category Paint Roller Extension Poles
Description
Features
- Alumiglass Telescoping Extension Pole.
- Combination Fiberglass Exterior Handle With An Aluminum Interior Slider Tube.
- Extends In Length With Just A Twist Of The External Locking Cam.
- Standard Die Cast Metal Threaded Tip Works Great For Paint Roller Frames.
- Light Bulb Changers & Any Other High Reach Painting Or Cleaning Tools That Have A Standard Threaded Handle.
- Heavy Duty.
- Size - 4 To 8 ft.
- Dimension - 9.12 x 0.89 x 0.62 in.
- Item Weight - 1.5 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZINSSER & GAL F And P Cedar WD Finish (1441-6)
- 3M Mini Lids and Liners (16114)
- RUST-OLEUM Candy Pink, Gloss, 12 Oz (334028)
- MARCO Airless Paint Hose 3/8" x 50 ft. 5600 psi (2000050)
- MR LONGARM Mr Longarm 6618 6-18 ft. Alumiglass Telescoping Extension Pole (887114)
- MR. LONGARM Angle Adaptor Blk 9.5X4" (0150)
- MR. LONGARM Pole Extension Al Fbrgls 2-4Ft (3204)
- PREMIER Extension Pole, 2 to 4 ft., Steel (88024)
- ZORO SELECT Heavy Duty Extension Pole, 8 to 16 Ft (1UFN9)
- WOOSTER Adjustable Painting Extension Pole, Universal Connection, 4 to 8 ft (R055)
- LINZER RP548 Extension Pole, 48 in L, Wood (RP 548)
- Mr Longarm Paint Roller Extension Poles