Shop All Brushes
Mr. Longarm
Mr. Longarm 405 Soft Flow-Thru Brush
Mfr # W6D-405
Zoro # G403748179
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Type Flow Through Brush
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Longarm
- MFR # W6D-405
- Zoro # G403748179
- UPC # 39932004053
- Country of Origin China
- Category Brushes
Details
Brush Type | Flow Through Brush |
Description
Features
- Full rubber bumper prevents scratching and includes a hang hole for drying
- Soft fibers has multiple uses such as cleaning windows, awnings, siding, vinyl, and fiberglass
- Dimension:11.5 x 3 x 3.2 in
- Weight:14.2 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO VIKAN White 16" Squeegee Head (77525)
- VESTIL Galvanized Steel Bucket BKT-GAL-325 3-1/4 Gallon Capacity (BKT-GAL-325)
- LIQUID-PLUMR Liquid-Plumr Gel Clog Remover 80 oz (00228)
- NILFISK/ADVANCE BAG 10-PACK - Whirlamatic VS20 Burnisher (56391185)
- MR. LONGARM 483 Bi-Level Flow-Thru Very Soft Brush, Blue (MR321854)
- MR. LONGARM Mr. LongArm 0406 Flow-Thru Cleaning Brush - Extra Stiff (0406)
- MR. LONGARM Mr. LongArm 0488 Flow-Thru Bi-Level Cleaning Brush - Stiff (0488)
- MR. LONGARM Mr. LongArm 0404 Flow-Thru Cleaning Brush - Extra Soft (0404)
- MR. LONGARM Mr. LongArm 0480 Very Soft Flow-Thru Bi-Level Brush - Green (0480)
- MR. LONGARM Woodmates Deck Cleaning Tool (8689)
- VIKAN 3 in W Scrub Brush, Soft, 5 57/64 in L Handle, 4 1/2 in L Brush, Yellow, Plastic, 10 in L Overall (41946)
- Mr. Longarm Brushes