Shop All Painting Tools
Mr. Longarm
Mr. Longarm 1001989 5.4 x 11 in. Yellow Nylon & Plastic Corner Painter
Mfr # 1001989
Zoro # G603978291
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Longarm
- MFR # 1001989
- Zoro # G603978291
- UPC # 39932008808
- Country of Origin Unknown
- Category Painting Tools
Description
Add value, functionality and ease to every part of your workplace with our Office accessories. Satisfy your business needs with our fantastic selection of desk accessories, including pen holders, file trays, document case, files, business card holders and magazine racks. Explore our widest range of accessories and enjoy best buying experience, right from the comfort of your home or office.
Specifications- Country of Origin: United States
- Width: 5.4 in.
- Length: 11 in.
- Color: Yellow
- Material: Nylon/Plastic
- Product Type: Corner Painter
- Weight: 0.18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEVILBISS HVLP Spray Gun, Suction (FLG-HVS-322)
- HUSKY 10' x 25' Clear Husky 3.5-Mil Low Density Plastic Sheeting (351025C)
- PURDY 1" Angle Sash Paint Brush, Black China Bristle, Wood Handle (144024010)
- CABOT Bleaching Stain Semi-Transparent Natural Driftwood Gray Water-Based Acrylic Bleaching Stain 1 (140.0010241.007)
- MR. LONGARM PAINT EDGER REPLACEMENT (0455)
- MR. LONGARM Contourstain Applicator (0360)
- TOOL TIME CORPORATION Smart Painter Extension Pole (TO107421)
- AIR FILTRATION CO LIQUID MASK - GAL (AFLM-1)
- SEM Ez Coat - Dark Green (SEM-62293)
- HYDE Hyde Tools 201848 36 in. True Value Wood Yardstick (201848)
- MTN MTN 1868512 Pocket Spray Paint Cap; Black - Pack of 5 (1868512)
- Mr. Longarm Painting Tools