Shop All Handles, Frames and Braces
Mr Long Arm Poles
Mr LongArm ProCurve Pole 2Section 4 Foot
Mfr # 3104
Zoro # G507474646
product price: $24.68
/ea
$24.68
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 6 in
- Height 3 in
- Size 4 Foot
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr Long Arm Poles
- MFR # 3104
- Zoro # G507474646
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Width | 6 in |
Height | 3 in |
Size | 4 Foot |
Length | 36 in |
Details
Item | Extension Pole |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JFLINT Backing Plate for Pads 7 Inch (MHW - 50007)
- PIG Sorbents, 9 gal, 3 in x 30 in, Oil, White, Polypropylene (SKM400)
- TOUGH GUY Vacuum Bag, Disposable, 10 PK (10E085)
- RMC Proxi SprayWalk Away Cleaner, No Color (RCM11849314)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 3Section 12 Foot (3412)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 2Section 8 Foot (3108)
- MR LONG ARM POLES Mr LongArm Plastic Pole Tip (0203)
- MR LONG ARM POLES Mr LongArm ProCurve Nylon Pole Tip (1110B)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 3Section 23 Foot (3824)
- RUBBERMAID COMMERCIAL 60" Slide On Wet Mop Handle, Gray, Fiberglass (FGH14600GY00)
- WEILER 24" Dust Mop Frame, Heavy-Duty (75137)
- Mr Long Arm Poles Handles, Frames and Braces