Shop All Handles, Frames and Braces
Mr Long Arm Poles
Mr LongArm ProCurve Nylon Pole Tip
Mfr # 1110B
Zoro # G407474623
product price: $6.59
/ea
Sold in multiples of 2 for $13.18
$13.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1 in
- Height 1 in
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr Long Arm Poles
- MFR # 1110B
- Zoro # G407474623
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Width | 1 in |
Height | 1 in |
Length | 6 in |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 32 gal Flat Trash Can Lid, 22 1/4 in W/Dia, Yellow, Resin, 0 Openings (FG263100YEL)
- RUBBERMAID COMMERCIAL Mop Bucket Combo, Wringer, 31 Qt, 13-1/4"x22-5/8"x32-1/4", YW (RCP738000YL)
- TOUGH GUY 1200 ml Foam Hand Soap Cartridge (3FPN4)
- LYSOL Disinfecting Wipes, White, Canister, Lemon; Lime Blossom (RAC77182CT)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 2Section 8 Foot (3108)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 2Section 4 Foot (3104)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 3Section 23 Foot (3824)
- MR LONG ARM POLES Mr LongArm Plastic Pole Tip (0203)
- MR LONG ARM POLES Mr LongArm ProCurve Pole 3Section 12 Foot (3412)
- UNGER 96" Threaded Telescoping Pole, 7/8 in Dia, Silver/Green, Aluminum/Plastic (EZ250)
- BRUSKE PRODUCTS Steel telescopic handle from 43" to 65", threaded end (6-52078-R)
- Mr Long Arm Poles Handles, Frames and Braces