Shop All Brushes
Mr Long Arm Poles
5 in W 10 in L Handle, Blue
Mfr # 0483
Zoro # G407448334
product price: $20.99
/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 10 in
- Brush Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr Long Arm Poles
- MFR # 0483
- Zoro # G407448334
- Country of Origin United States
- Category Brushes
Dimensions
Handle Length | 10 in |
Brush Width | 5 in |
Details
Bristle Color | Blue |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 7 gal, 10 in x 25 ft, Universal, Gray, Polypropylene (MAT193)
- SCRUBBING BUBBLES FRESH BRUSH STARTER KIT (00079)
- SEVENTH GENERATION Pack, 240 Sheets, White, 12 PK (13733)
- IMPACT PRODUCTS Standard Pump for Gallon Bottle 1 oz White (904-100-EA)
- MR LONG ARM POLES 5 in W 10 in L Handle, Yellow (0488)
- MR LONG ARM POLES Mr LongArm HydraSoar FlowThru Blue Soft Brush 10 Inch (0405)
- MR LONG ARM POLES Mr LongArm FlowThru Green Very Soft Brush 10 Inch (0404)
- MR LONG ARM POLES Mr LongArm FlowThru Yellow Stiff Brush 10 Inch (0406)
- REMCO 7"L Green Scrub Brush (35872)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Green, Polypropylene (53722)
- OSBORN Duster Brush (0005401000)
- Mr Long Arm Poles Brushes