Shop All Vent-Free Heaters
Mr. Heater
Vent-Free 30,000 BTU Radiant Propane Hea
Mfr # MHVFRD30LPT
Zoro # G6237937
original price:
$249.48
4% off
new price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # MHVFRD30LPT
- Zoro # G6237937
- Country of Origin China
- Category Vent-Free Heaters
Details
Item | Vent-Free 30,000 BTU Radiant Propane Hea |
Description
Vent-Free 30,000 BTU Radiant Propane Hea
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIELD CONTROLS 7Rc 7" Draft Regulator For Oil, (7RC)
- DAYTON Exhaust Fan, 8", 466 cfm, 115V, 1 Phase (10D952)
- MR. HEATER Heater Propane 4K-9K Btu Lp (F232000)
- VULCAN Swaged Cartridge Heater, 57W/sq. In. (TB6025B)
- MR. HEATER HEATER V-FREE DUAL FUEL BF 30K (MHVFDF30BFT)
- MR. HEATER HEATER RADIANT VNT FREE LP 30K (F299131)
- MR. HEATER Vent-Free 30,000 BTU Blue Flame Natural (MHVFB30NGT)
- MR. HEATER Mr. Heater F299831 Vent-Free Radiant Gas Heater, 30,000 Btu, Natural Gas (F299831)
- MR. HEATER Vent-Free 30,000 BTU Radiant Natural Gas (MHVFRD30NGT)
- DYNA-GLO Liquid Propane Blue Flame Vent Free Heater - 10,000 BTU (BF10PMDG-4)
- Mr. Heater Heaters & Furnaces