Shop All Vent-Free Heaters
Mr. Heater
Vent-Free 10,000 BTU Blue Flame Natural
Mfr # MHVFB10 NG
Zoro # G6238095
product price: $154.99
/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # MHVFB10 NG
- Zoro # G6238095
- Country of Origin China
- Category Vent-Free Heaters
Details
Item | Vent-Free 10,000 BTU Blue Flame Natural |
Description
Vent-Free 10,000 BTU Blue Flame Natural
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAMAC Temperature Sensor, 12" (TE-701-B-7-D)
- ALL-FILTERS 24 in. x 30 in. x 1 in. MERV 13 Pleated AC Furnace Air Filter, 12PK (24301.13 12PK)
- HONEYWELL Mp953C1075 Pneumatic Valve (MP953C1075)
- RHEEM Auto Limit Switch, 230 Deg. F (47-21900-01)
- MR. HEATER HEATER RADIANT VNT FREE LP 30K (F299131)
- MR. HEATER HEATER V-FREE DUAL FUEL BF 30K (MHVFDF30BFT)
- MR. HEATER Mr. Heater F299831 Vent-Free Radiant Gas Heater, 30,000 Btu, Natural Gas (F299831)
- MR. HEATER Vent-Free 30,000 BTU Radiant Natural Gas (MHVFRD30NGT)
- MR. HEATER Vent-Free 30,000 BTU Blue Flame Natural (MHVFB30NGT)
- DYNA-GLO Dyna-Glo„¢ Liquid Propane Blue Flame Vent Free Heater BF30PMDG-4 - 30,000 BTU (BF30PMDG-4)
- DYNA-GLO Dyna-Glo„¢ Natural Gas Blue Flame Vent Free Thermostatic Heater BFSS10NGT-4N - 10,000 BTU (BFSS10NGT-4N)
- Mr. Heater Heaters & Furnaces