Shop All Portable Gas Heaters
Mr. Heater
Tank Top Portable Gas Heater, LP, 30,000 to 45,000 BtuH, 11 39/64 in L
Mfr # MH540T
Zoro # G6237499
original price:
$97.41
13% off
new price: $83.85
/ea
Free Shipping & Returns
$83.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- BtuH Output 30,000 to 45,000
- Includes Piezo
- Width 22 39/64 in
- Length 11 39/64 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # MH540T
- Zoro # G6237499
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 22 39/64 in |
Length | 11 39/64 in |
Height | 16 13/16 in |
Min. Cylinder Size | 20 lb |
Overall Width | 11 in |
Overall Dimensions - H x W x D | 15 3/4 in x 11 in x 11 in |
Overall Depth | 11 in |
Minimum Cylinder Size | 20 lb |
Overall Height | 15 3/4 in |
Description
Portable Gas Tank-Top Heater, Head Shape 360 Degree Cylinder, Number of Heads 1, Heating Capacity Output 45,000 BtuH, Heating Area 1,125 sq ft, Minimum Cylinder Size 20 lb, Overall Height 15 3/4 in, Overall Width 11 in, Overall Depth 11 in, Number of Heat Settings 3, For Use Indoors/Outdoors Outdoor Only, Fuel Consumption 2.08 lb/hr, Fuel Type Propane, Heating Method Convection, Ignition Type Standing Pilot, Includes Piezo, Thermostat Included No, Standards ANSI, CSA
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSHIZAKI Baffle (104324-02)
- JB INDUSTRIES Swivel FE Flare X Solder Adapter, PK4 (A32700)
- MANITOWOC Water Condenser (8253039)
- ARMSTRONG INTERNATIONAL Steam Trap, 30 psi, 400F, 5 In. L (811-100-030)
- MR. HEATER Tank Top Heater 20Lb (F242100)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 18,000 BtuH, 12 in Wx 19 in L (MH18B-F274805)
- MR. HEATER Replacement Fitler Kit, Kerosene (F221887)
- MR. HEATER DeWalt 20V Max 90000 Btu/h 1750 sq ft Forced Air Kerosene Heater (F340991)
- MR. HEATER BIG BUDDY PROPANE HEATER (F274805)
- MR. HEATER DeWALT DXH70CFAV Forced Air Propane Heater, 20/60 V, Yellow (F340661)
- HEATSTAR 20,000 BTU Vent-Free Blue Flame Propane Heater with Thermostat and Blower (HSSVFBF20LPBT)
- Mr. Heater Gas Heaters & Accessories