Shop All Portable Gas Heaters
Mr. Heater
Tank Top Heater 20Lb
Mfr # F242100
Zoro # G200538829
product price: $51.79
/ea
$51.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Gas Type Propane
- BtuH Output 15000
- Ignition Type Match Lit
- Standards CSA Listed
- Min. Cylinder Size 5 lb. Propane Cylinder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # F242100
- Zoro # G200538829
- UPC # 89301421004
- Country of Origin United States
- Category Portable Gas Heaters
Dimensions
Min. Cylinder Size | 5 lb. Propane Cylinder |
Details
Gas Type | Propane |
BtuH Output | 15000 |
Ignition Type | Match Lit |
Standards | CSA Listed |
Features | Automatic Delay Shutoff |
Description
Mr. Heater 15000 Btu/h 300 sq ft Infrared Propane Tank Top Heater
- •For use with propane gas
- •Hi med low regulator
- •Tip over safety shut-off
- •Polished chrome reflector
- •Direct connection to 5-20 lb. bulk cylinder
- •No tool needed, hand wheel installation
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORDYNE 622337 120V 40Va Transformer (622337)
- HONEYWELL V8044A1135 24V 1/2" Npt. 3 Way (V8044A1135)
- ALL-FILTERS 16 x 16 x 1 Polyester Air Filter Pad MERV 7 , 6 Pack (16161.POLY 6PK)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with No Light, Brushed Nickel (50515-40)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 15 1/2 in Wx (MH9BX-F232050)
- MR. HEATER Tank Top Portable Gas Heater, LP, 30,000 to 45,000 BtuH, 11 39/64 in L (MH540T)
- MR. HEATER Double Tank Top, 10,000 - 30,000 BTU (MH30T)
- MR. HEATER 250,000 - 400,000 BTU FORCED AIR PROPANE HEATER WITH QBT (F272425)
- MR. HEATER Mr. Heater F299731 Vent-Free Blue Flame Gas Heater, 30,000 Btu, 750 sq-ft Heating Area, Natural Gas (F299731)
- MR. HEATER Mr. Heater Big Buddy 18000 Btu/h 450 sq ft Radiant Propane Heater (F274806)
- DAYTON Convection Portable Gas Heater, Liquid Propane, 50,000 to 80,000 BtuH (6BY73)
- Mr. Heater Portable Gas Heaters