Shop All Portable Gas Heaters
This Product is Discontinued
Mr. Heater
Single Tank Top Heater, Liquid Propane, 10,000 to 15,000 BtuH, 8" Wx (Discontinued)
Mfr # F242100
Zoro # G9559089
This Product is Discontinued
Key Features
- Gas Type Liquid Propane
- BtuH Output 10,000 to 15,000
- Width 8"
- Length 9"
- Ignition Type Match Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Heater
- MFR # F242100
- Zoro # G9559089
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 8" |
Length | 9" |
Details
Gas Type | Liquid Propane |
BtuH Output | 10,000 to 15,000 |
Ignition Type | Match Light |
Material | High Quality Chrome, Stainless Steel |
Item | Single Tank Top Heater |
Description
Single Tank Top Heater,15000 Btu
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.