Shop All Portable Gas Heaters
Mr. Heater
Radiant Portable Gas Heater, LP, 6000 to 12,000 BtuH, 9 in Wx
Mfr # MH12HB-F232035
Zoro # G6237289
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- BtuH Output 6000 to 12,000
- Includes Piezo
- Width 9 in
- Length 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Heater
- MFR # MH12HB-F232035
- Zoro # G6237289
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 9 in |
Length | 14 1/4 in |
Height | 15 in |
Manufacturers Warranty Length | 1 yr Limited |
Min. Cylinder Size | 1 lb |
Overall Height | 14 1/4 in |
Minimum Cylinder Size | 1 lb |
Overall Width | 9 in |
Overall Dimensions - H x W x D | 14 1/4 in x 9 in x 14 1/4 in |
Overall Depth | 14 1/4 in |
Description
Portable Gas Tabletop Heater, Fuel Type Propane, Heating Capacity Output 12,000 BtuH, Heating Area 300 sq ft, Body Shape Rectangular, Minimum Cylinder Size 1 lb, Housing Color Black, Camo, Ignition Type Matchless Piezo, Ignition Power Source Manual, Unavailable In Canada, Massachusetts, Overall Height 14 1/4 in, Overall Width 9 in, Overall Depth 14 1/4 in, Safety Features Automatic Low Oxygen Depletion Shut-Off System (ODS), Certified, Portable Radiant Heat, Tip-Over Safety Shut-Off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Flue Hood Kit (50HJ441618)
- HI-TECH DURAVENT Ducting Hose, 3/4 In. ID, 50 ft. L, Rubber (2101-0075-1550)
- JB INDUSTRIES Vacuum Gauge, Wireless, 1/4" Female (SH-35N)
- DAYTON Blade, Fan, 24 In (2C372)
- MR. HEATER Replacement Fitler Kit, Kerosene (F221887)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 9 in Wx (MH9BX-F232000)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 18,000 BtuH, 12 in Wx 19 in L (MH18B-F274805)
- MR. HEATER Hook Up Kit (F273737)
- MR. HEATER Single Tank Top, 10,000 - 15,000 BTU (MH15T)
- MR. HEATER Propane, 11.6 in Wx 16.8 in L (F242540)
- L.B. WHITE Portable Enclose Flame Gas Heater, 120V AC, 1 Phase (TS040)
- Mr. Heater Portable Gas Heaters