Shop All Portable Gas Heaters
Mr. Heater
Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 9 in Wx
Mfr # MH9BX-F232000
Zoro # G6237316
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- BtuH Output 4000 to 9000
- Includes Piezo
- Width 9 in
- Length 14 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # MH9BX-F232000
- Zoro # G6237316
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 9 in |
Length | 14 1/4 in |
Height | 15 in |
Manufacturers Warranty Length | 1 yr Limited |
Min. Cylinder Size | 1 lb |
Minimum Cylinder Size | 1 lb |
Overall Depth | 14 3/8 in |
Overall Dimensions - H x W x D | 14 3/8 in x 9 in x 14 3/8 in |
Overall Width | 9 in |
Overall Height | 14 3/8 in |
Description
Portable Gas Tabletop Heater, Fuel Type Propane, Heating Capacity Output 9,000 BtuH, Heating Area 225 sq ft, Body Shape Rectangular, Minimum Cylinder Size 1 lb, Housing Color Black, Red, Ignition Type Matchless Piezo, Ignition Power Source Manual, Unavailable In Canada, Massachusetts, Overall Height 14 3/8 in, Overall Width 9 in, Overall Depth 14 3/8 in, Safety Features Automatic Low Oxygen Depletion Shut-Off System (ODS), Certified, Portable Radiant Heat, Tip-Over Safety Shut-Off
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL 10K Ohm Remote Sensor, Wall Module, White (TR21-A/U)
- ILC FILTER 21X23X1 MERV 7 MPR 600 6 PIECES ACTUAL SIZE 21 X 23 X 075 MADE IN THE USA FILTE (WY-0Q8F-9)
- ROBINAIR Valve Core, 1/4" O.D., 3-1/2"L, PK6 (40352)
- PUROLATOR Air Filter, 16x20x1 Key Pleat - MERV 8 (6 Pack) (16x20x1x1 KP (6 Pack))
- MR. HEATER Mr. Heater F271350 Forced Air Gas Heater, 38,000 Btu, 950 sq-ft Heating Area (F271350)
- MR. HEATER BIG BUDDY PROPANE HEATER (F274805)
- MR. HEATER Single Tank Top, 10,000 - 15,000 BTU (MH15T)
- MR. HEATER Buddy Flex 11 000 Btu/h 300 sq ft Radiant Propane Portable Heater (F600200)
- MR. HEATER Tank Top Portable Gas Heater, LP, 30,000 to 45,000 BtuH, 11 39/64 in L (MH540T)
- MR. HEATER Replacement Fitler Kit, Kerosene (F221887)
- GONGS 15000 BTU Propane Infrared Portable Heater (GO2643423)
- Mr. Heater Gas Heaters & Accessories