Shop All Portable Gas Heaters
Mr. Heater
Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 15 1/2 in Wx
Mfr # MH9BX-F232050
Zoro # G6237307
product price: $90.85
/ea
Free Shipping & Returns
$90.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- BtuH Output 4000 to 9000
- Includes Piezo
- Width 15 1/2 in
- Length 10 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # MH9BX-F232050
- Zoro # G6237307
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 15 1/2 in |
Length | 10 1/4 in |
Height | 16 in |
Manufacturers Warranty Length | 1 yr Limited |
Min. Cylinder Size | 1 lb |
Overall Width | 9 in |
Overall Dimensions - H x W x D | 14 3/8 in x 9 in x 14 3/8 in |
Overall Depth | 14 3/8 in |
Minimum Cylinder Size | 1 lb |
Overall Height | 14 3/8 in |
Description
Portable Gas Tabletop Heater, Fuel Type Propane, Heating Capacity Output 9,000 BtuH, Heating Area 225 sq ft, Body Shape Rectangular, Minimum Cylinder Size 1 lb, Housing Color Black, Red, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 14 3/8 in, Overall Width 9 in, Overall Depth 14 3/8 in, Safety Features Automatic Low Oxygen Depletion Shut-Off System (ODS), Certified, Portable Radiant Heat, Tip-Over Safety Shut-Off, Air Temperature Rise 20 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAFLOW FILTRATION RV Air Conditioner Filter for 6703-3303 RV-16'' x 5'' x 1/4'' -2 Pack (DCF3033 Carbon 2 pack)
- HIGHSIDE CHEMICALS Leak Lock Gold Joint Sealing, Teflon, 4oz (HS11004)
- ALL-FILTERS 16X20X2 MERV 12 Pleated AC Furnace Air Filter, 6PK (16202.12 6PK)
- CARRIER Contactor, 3 Pole, 24V, 40A (HN52PD024)
- MR. HEATER Mr. Heater Big Buddy 18000 Btu/h 450 sq ft Radiant Propane Heater (F274806)
- MR. HEATER Hook Up Kit, 18"L (F271239)
- MR. HEATER Single Tank Top, 1 lb. Cylinder Only, 10, 0 (MH15)
- MR. HEATER Double Tank Top, 10,000 - 30,000 BTU (MH30T)
- MR. HEATER Replacement Fitler Kit, Kerosene (F221887)
- MR. HEATER Tank Top Portable Gas Heater, LP, 30,000 to 45,000 BtuH, 11 39/64 in L (MH540T)
- DAYTON Torpedo Portable Gas Heater, Liquid Propane, 70,000 to 125,000 BtuH (3VE57)
- Mr. Heater Portable Gas Heaters