Shop All Portable Gas Heaters
Mr. Heater
Radiant Portable Gas Heater, LP, 3,800 BtuH, 9 3/4 in Wx 12 in L
Mfr # MH4B-F215120
Zoro # G6237158
$74.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- BtuH Output 3,800
- Includes Piezo
- Width 9 3/4 in
- Length 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Heater
- MFR # MH4B-F215120
- Zoro # G6237158
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 9 3/4 in |
Length | 12 in |
Height | 17 in |
Min. Cylinder Size | 1 lb |
Manufacturers Warranty Length | 1 yr Limited |
Overall Dimensions - H x W x D | 12 in x 10 3/8 in x 10 in |
Overall Height | 12 in |
Overall Depth | 10 in |
Overall Width | 10 3/8 in |
Minimum Cylinder Size | 1 lb |
Description
Portable Gas Tabletop Heater, Fuel Type Propane, Heating Capacity Output 3,800 BtuH, Heating Area 95 sq ft, Body Shape Cylindrical, Minimum Cylinder Size 1 lb, Housing Color Grey, Red, Ignition Type Matchless Piezo, Ignition Power Source Manual, Overall Height 12 in, Overall Width 10 3/8 in, Overall Depth 10 in, Safety Features Automatic Low Oxygen Depletion Shut-Off System (ODS), Certified, Portable Radiant Heat, Tip-Over Safety Shut-Off, Air Temperature Rise 20 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER V-Bank Air Filter, 20x20x12", MERV 14 (11Z798)
- SELKIRK CHMNY PIPE 6X18"" 6ST-18 (206018)
- BROAN Blade 14 In dia. x 1/2 In Bore (97006971)
- HONEYWELL CEILING FANS Glen Alden, 52 in. Ceiling Fan with Bowl Light, Brushed Nickel (50519-40)
- MR. HEATER Replacement Fitler Kit, Kerosene (F221887)
- MR. HEATER Tank Top Portable Gas Heater, LP, 30,000 to 45,000 BtuH, 11 39/64 in L (MH540T)
- MR. HEATER Single Tank Top, 1 lb. Cylinder Only, 10, 0 (MH15)
- MR. HEATER Buddy Flex 11 000 Btu/h 300 sq ft Radiant Propane Portable Heater (F600200)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 18,000 BtuH, 12 in Wx 19 in L (MH18B-F274805)
- MR. HEATER DeWALT DXH70CFAV Forced Air Propane Heater, 20/60 V, Yellow (F340661)
- SURE FLAME Indirect Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 82 in L (IX405)
- Mr. Heater Gas Heaters & Accessories