Shop All Portable Gas Heater Accessories
Mr. Heater
Propane Hose/Regulator Assembly, 5 ft.
Mfr # F273071
Zoro # G6237815
original price:
$34.19
12% off
new price: $29.89
/ea
$29.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 5 ft
- Height 12 in
- Width 4 1/8 in
- Depth 7 in
- Diameter x Thickness 3/8 in x 0.008 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # F273071
- Zoro # G6237815
- Country of Origin China
- Category Portable Gas Heater Accessories
Dimensions
Length | 5 ft |
Height | 12 in |
Width | 4 1/8 in |
Depth | 7 in |
Diameter x Thickness | 3/8 in x 0.008 in |
Hose Length | 5 ft |
Overall Depth | 4 1/8 in |
Overall Width | 7 in |
Outlet Size | 3/8 in |
Overall Diameter | 3/8 in |
Details
Item | Portable Gas Heater Hose and Regulator Assembly |
For Use With | Heaters |
Includes | Solid Brass Fittings |
Hose Type | Rubber |
Product Type | Hoses and Regulators |
Compatible with Product Type | Portable Gas Heaters |
Thickness | 1/64 in |
Hose Material | Rubber |
Maximum Pressure | 600 psi |
Outlet Pressure | 300 psi |
Description
Product Type Hoses and Regulators, Compatible with Product Type Portable Gas Heaters, Hose and Regulator Type Hose and Regulator Assembly, Overall Diameter 3/8 in, Overall Depth 4 1/8 in, Overall Width 7 in, Thickness 1/64 in, Outlet Pressure 300 psi, Outlet Size 3/8 in, Maximum Pressure 600 psi, Includes Solid Brass Fittings, Hose Length 5 ft, Hose Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REVCOR Propeller, 16 In Dia, 23 Deg Pitch (606003-SGL)
- ACCUMULAIR Pleated Air Filter, 21.5" x 26" x 1", 4 Pack (FA21.5X26A_4)
- ACCUMULAIR Pleated Air Filter, 16.25" x 21" x 1", 4 Pack (FO16.25X21X1A_4)
- GENTITE Black EPDM Rubber Roof Sealant 11 oz (GTECLK11B)
- MR. HEATER ADAPTR LP 1""M TOSS1/4FPT (F276140)
- MR. HEATER LOW PRSURE REGU 1/4X3/8"" (F273767)
- MR. HEATER ADAPTER+SHUTOFF LP 9/16"" (F276130)
- MR. HEATER Adaptr Lp Toss/Pol Male (F273758)
- MR. HEATER POLNUT & PIGTAIL9/16""BRS (F276129)
- MR. HEATER Connectgas 3/8Mptx3/8Fpt (F276187)
- HILAND Commercial Heater Premium Cover in Tan (CHC-BURN-T)
- Mr. Heater Heaters & Furnaces