Shop All Portable Gas Heaters
This Product is Discontinued
Mr. Heater
Propane Heater, Liquid Propane, 50,000 BtuH, 15-1/2" Wx 29.33" L (Discontinued)
Mfr # F260410
Zoro # G9558599
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Type Liquid Propane
- BtuH Output 50,000
- Includes (2) Angle Brackets
- Width 15-1/2"
- Length 29.33"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # F260410
- Zoro # G9558599
- UPC # 89301604100
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 15-1/2" |
Length | 29.33" |
Details
Gas Type | Liquid Propane |
BtuH Output | 50,000 |
Includes | (2) Angle Brackets |
Ignition Type | Electronic Spark |
Item | Propane Heater |
Description
Indirect Fire Propane Heater,50000 Btu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.