Shop All Portable Gas Heaters
Mr. Heater
Portable Radiant Heater, 125,000 BTU
Mfr # MH125LP
Zoro # G6237639
Free Shipping & Returns
$274.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 125000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Heater
- MFR # MH125LP
- Zoro # G6237639
- Country of Origin China
- Category Portable Gas Heaters
Details
BtuH Output | 125000 |
Item | Portable Radiant Heater,125,000 BTU |
Description
Portable Radiant Heater,125,000 BTU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON MTR COMB ASSY 460V MOD RNC RND (R78321)
- JB INDUSTRIES 1/4" Access Valve with Flare Nut, PK3 (A31734)
- VALCON Filter Drier, Liquid Line, 3.1 Flow Rate (59694)
- DAYTON Rectangular OEM Blower, 3270 RPM, 1 Phase, Direct, Rolled Steel (3FRG8)
- MR. HEATER 250,000 - 400,000 BTU FORCED AIR PROPANE HEATER WITH QBT (F272425)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 18,000 BtuH, 12 in Wx 19 in L (MH18B-F274806)
- MR. HEATER Hook Up Kit (F273737)
- MR. HEATER Propane, 11.6 in Wx 16.8 in L (F242540)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 15 1/2 in Wx (MH9BX-F232050)
- MR. HEATER Mr. Heater F271350 Forced Air Gas Heater, 38,000 Btu, 950 sq-ft Heating Area (F271350)
- DEWALT Propane Heater 35K Btu (F340745)
- Mr. Heater Gas Heaters & Accessories