Shop All Gas Heater Accessories
Mr. Heater
LP Hose/Gauge Assmbly, 8ft Hose
Mfr # F273718
Zoro # G2051956
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes Gauge Assembly
- Product Type Hoses and Regulators
- Thickness 1/64 in
- Hose Length 8 ft
- Maximum Pressure 600 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # F273718
- Zoro # G2051956
- UPC # 089301005198
- Country of Origin United States
- Category Gas Heater Accessories
Dimensions
Hose Length | 8 ft |
Overall Diameter | 3/8 in |
Outlet Size | 1 in |
Details
Item | Portable Gas Heater Propane Hose and Gauge Assembly |
Includes | Gauge Assembly |
Product Type | Hoses and Regulators |
Thickness | 1/64 in |
Maximum Pressure | 600 psi |
Outlet Pressure | 120 psi |
Hose Material | Rubber |
Compatible with Product Type | Portable Gas Heaters |
Description
Product Type Hoses and Regulators, Compatible with Product Type Portable Gas Heaters, Hose and Regulator Type Propane Hose and Gauge Assembly, Overall Diameter 3/8 in, Thickness 1/64 in, Outlet Pressure 120 psi, Outlet Size 1 in, Maximum Pressure 600 psi, Includes Gauge Assembly, Hose Length 8 ft, Hose Material Rubber
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE AIRE FLOOR REGISTER 12X4""WHT (C150MWT 04X12)
- WHITE-RODGERS Gas Water Heater Control, 120-180F (11E79-901)
- AAON Liquid Filter Drier, 5/8"Odf, C305S (P07830)
- DANFOSS Adaptor, RA2000 (013G-8070)
- MR. HEATER Horizontal 4" Vent Kit (F102860)
- MR. HEATER Vent-Free Blower Kit (F299201)
- MR. HEATER Vertical 4" Vent Kit (F102848)
- DAYTON Vertical Combustion Air Inlet Kit, 5 In (32V266)
- QMARK Transformer Kit, Unit, 240V, 60 Hz (CDFTR4)
- VESTAL MFG 8X8 Steel Clean Out Door (26-011)
- MODINE MANUFACTURING Natural to Propane Gas Conversion Kit for Modine Hot Dawg® 125000 BTU Unit Heaters (3H37266-3)
- Mr. Heater Heaters & Furnaces