Shop All Portable Gas Heaters
Mr. Heater
Little Buddy Heater, Mass/Canada Version, Liquid Propane, 3800 BtuH
Mfr # F215120
Zoro # G9559131
product price: $95.49
/ea
Free Shipping & Returns
$95.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 3800
- Width 9-3/4"
- Length 12"
- Ignition Type Piezo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # F215120
- Zoro # G9559131
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 9-3/4" |
Length | 12" |
Details
Gas Type | Liquid Propane |
BtuH Output | 3800 |
Ignition Type | Piezo |
Item | Little Buddy Heater, Mass/Canada Version |
Description
Little Buddy Heater,Mass/Canada Version
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ESSICK AIR Wick Frame Assembly for EP9 Series (1B72081)
- WHITE-RODGERS Gas Valve, NG/LP, Standing Pilot, 24, 2.5 to 5.0 in wc, Fast Opening (36C03-433)
- RUST-OLEUM Roof Repair Tape, 4" x 16 ft., White (345650)
- REVCOR Propeller, 18 In Dia, 32 Deg Pitch, Rotation: CW (T1803-32 R)
- MR. HEATER Hook Up Kit, 18"L (F271239)
- MR. HEATER DeWalt 20V Max 90000 Btu/h 1750 sq ft Forced Air Kerosene Heater (F340991)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 15 1/2 in Wx (MH9BX-F232050)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 18,000 BtuH, 12 in Wx 19 in L (MH18B-F274806)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 18,000 BtuH, 12 in Wx 19 in L (MH18B-F274805)
- MR. HEATER Propane, 11.6 in Wx 16.8 in L (F242540)
- DETROIT RADIANT Tank Top Portable Gas Heater, LP, 32,000 BtuH, 350 cfm, 10 1/6 in Wx (P-32T)
- Mr. Heater Heaters & Furnaces