Shop All Portable Gas Heaters
Mr. Heater
Little Buddy Heater, Liquid Propane, 3800 BtuH, 9-3/4" Wx 12" L
Mfr # F215100
Zoro # G9559046
product price: $80.65
/ea
Free Shipping & Returns
$80.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Liquid Propane
- BtuH Output 3800
- Includes Base
- Width 9-3/4"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # F215100
- Zoro # G9559046
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 9-3/4" |
Length | 12" |
Details
Gas Type | Liquid Propane |
BtuH Output | 3800 |
Includes | Base |
Ignition Type | Piezo |
Item | Little Buddy Heater |
Description
Little Buddy Heater,3800 Btu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KING ELECTRIC Sr Accy Cable Roof Clips 25-Pk Color: Dark Grey (SRK13)
- ZORO SELECT Return Air Grille, 7.75 X 13.75, White, Steel (4JRR7)
- AIRMASTER FAN Shutter Mount Exhaust Fan, 24", 1 Speed, 3214 cfm, 115V (23014)
- ALL-FILTERS 15X20X1 MERV 13 Pleated AC Furnace Air Filter, 4PK (15201.13 4PK)
- MR. HEATER 250,000 - 400,000 BTU FORCED AIR PROPANE HEATER WITH QBT (F272425)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 15 1/2 in Wx (MH9BX-F232050)
- MR. HEATER Tank Top Heater 20Lb (F242100)
- MR. HEATER Mr. Heater Big Buddy 18000 Btu/h 450 sq ft Radiant Propane Heater (F274806)
- MR. HEATER Propane, 11.6 in Wx 16.8 in L (F242540)
- MR. HEATER Hook Up Kit, 18"L (F271239)
- HEAT MATE Sengoku HeatMate 10000 Btu/h 400 sq ft Radiant Kerosene Radiant Heater (HMN-110)
- Mr. Heater Heaters & Furnaces