Shop All Portable Gas Heaters
Mr. Heater
Hook Up Kit, 18"L
Mfr # F271239
Zoro # G9558976
$26.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 18" (Line)
- Material Stainless Steel (Line)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Heater
- MFR # F271239
- Zoro # G9558976
- UPC # 89301712393
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Length | 18" (Line) |
Details
Material | Stainless Steel (Line) |
Item | Hook Up Kit |
Description
One Stop Univ Gas Appliance Hook Up Kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TPI INDUSTRIAL Yoke Mounted Low Velocity NAVY Fan , 12" (N-12)
- ERIE Valve, 2 Way, 24V, N/C, 3/4in Sweat (VT2312G13A020)
- ILC FILTER 20X20X1 MERV 13 MPR 22002400 12 PIECES ACTUAL SIZE 195 X 195 X 075 MADE IN T (WY-0L6F-8)
- DAYTON Support, Louver (LS)
- MR. HEATER Hook Up Kit (F273737)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 15 1/2 in Wx (MH9BX-F232050)
- MR. HEATER Mr. Heater F271350 Forced Air Gas Heater, 38,000 Btu, 950 sq-ft Heating Area (F271350)
- MR. HEATER Tank Top Portable Gas Heater, LP, 30,000 to 45,000 BtuH, 11 39/64 in L (MH540T)
- MR. HEATER DeWalt 20V Max 90000 Btu/h 1750 sq ft Forced Air Kerosene Heater (F340991)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 9 in Wx (MH9BX-F232000)
- HEAT WAGON Direct Gas Heater, Vapor Propane, Natural Gas, 4,200 cfm, 26 in Wx (1800B)
- Mr. Heater Gas Heaters & Accessories