Shop All Portable Gas Heaters
Mr. Heater
High Intensity Workshop Heater, 40000 Btu, Natural Gas, 40,000 BtuH
Mfr # F272800
Zoro # G9559098
original price:
$546.99
7% off
new price: $506.99
/ea
Free Shipping & Returns
$506.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type Natural Gas
- BtuH Output 40,000
- Includes Thermostat; Brackets; Hardware
- Width 12-1/2"
- Length 35-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # F272800
- Zoro # G9559098
- UPC # 89301728004
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 12-1/2" |
Length | 35-1/2" |
Details
Gas Type | Natural Gas |
BtuH Output | 40,000 |
Includes | Thermostat; Brackets; Hardware |
Ignition Type | Match Light |
Item | High Intensity Workshop Heater,40000 Btu |
Description
High Intensity Workshop Heater,40000 Btu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Ball Valve, 2 Way, SS Trim, Sweat 1/2 (VG1275AG)
- WESTAFLEX Noninsulated Flexible Duct, 30 ft. L, 500F (W5021)
- TRUE AIRE Alum Wall Register 10X6 (CA102M 10X06)
- HOSHIZAKI Door Switch (3A1826-01)
- MR. HEATER Tank Top Portable Gas Heater, LP, 30,000 to 45,000 BtuH, 11 39/64 in L (MH540T)
- MR. HEATER Hook Up Kit (F273737)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 18,000 BtuH, 12 in Wx 19 in L (MH18B-F274805)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 18,000 BtuH, 12 in Wx 19 in L (MH18B-F274806)
- MR. HEATER Heater Tank Top Triple Burner (F242915)
- MR. HEATER Hook Up Kit, 18"L (F271239)
- ENERCO GROUP Heavy Duty Kerosene Forced Air Heater, 175K BTU/HR (F170375)
- Mr. Heater Portable Gas Heaters