Shop All Portable Gas Heaters
This Product is Discontinued
Mr. Heater
Double Tank Top Heater, Liquid Propane, 10,000 to 30,000 BtuH (Discontinued)
Mfr # F242650
Zoro # G9558781
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Type Liquid Propane
- BtuH Output 10,000 to 30,000
- Width 26-1/2"
- Length 17-1/4"
- Ignition Type Match Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # F242650
- Zoro # G9558781
- UPC # 89301426504
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 26-1/2" |
Length | 17-1/4" |
Details
Gas Type | Liquid Propane |
BtuH Output | 10,000 to 30,000 |
Ignition Type | Match Light |
Material | High Quality Chrome, Stainless Steel |
Item | Double Tank Top Heater |
Description
Double Tank Top Heater,30000 Btu
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.