Shop All Portable Gas Heaters
Mr. Heater
Double Tank Top, 10,000 - 30,000 BTU
Mfr # MH30T
Zoro # G6237447
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 10000-30000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # MH30T
- Zoro # G6237447
- Country of Origin China
- Category Portable Gas Heaters
Details
BtuH Output | 10000-30000 |
Item | Heater 30,000 BTU Double Tank Top Heater |
Description
Heater 30,000 BTU Double Tank Top Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARRIER Crankcase Heater, 57" (HT32TC743)
- KMC CONTROLS Differential Pressure Flow Sensor, 4 In (SSS-1002)
- AAF FLANDERS Flanders 10059.01163 Flanders Precisionaire Nested Glass Air Filter 16X25X1 In. 24 Per Case (2488664)
- HOME PLUS 4 in. H X 3.5 in. D 1 speed Mini Fan (702256)
- MR. HEATER DeWalt 20V Max 90000 Btu/h 1750 sq ft Forced Air Kerosene Heater (F340991)
- MR. HEATER DeWALT DXH70CFAV Forced Air Propane Heater, 20/60 V, Yellow (F340661)
- MR. HEATER Single Tank Top, 1 lb. Cylinder Only, 10, 0 (MH15)
- MR. HEATER MR. HEATER Big Maxx 80,000 BTU Natural Gas Garage Heater (F260560)
- MR. HEATER Buddy Flex 11 000 Btu/h 300 sq ft Radiant Propane Portable Heater (F600200)
- MR. HEATER Radiant Portable Gas Heater, LP, 4000 to 9000 BtuH, 15 1/2 in Wx (MH9BX-F232050)
- DEWALT Propane Heater 60K Btu (F340750)
- Mr. Heater Gas Heaters & Accessories