Shop All Portable Electric Heaters
Mr. Heater
Buddy Portable Heater
Mfr # F232000
Zoro # G500463784
product price: $91.49
/ea
Free Shipping & Returns
$91.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Heating Method Radiant
- Depth 14-1/4 in
- Heater Color Black/Red
- Features Automatic Delay Shutoff
- Supplemental Heating Area 225 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # F232000
- Zoro # G500463784
- UPC # 89301320000
- Country of Origin United States
- Category Portable Electric Heaters
Dimensions
Depth | 14-1/4 in |
Details
Heating Method | Radiant |
Heater Color | Black/Red |
Features | Automatic Delay Shutoff |
Supplemental Heating Area | 225 sq ft |
Standards | CSA Listed |
For Use With | Emergency Heat, Tents, Campers, Workshops, Job Sites, Porches, Patios, Decks, Garages, Storage Buildings, Picnics, Tailgate Parties, Construction Trailers, Sporting Events, Barns, Sheds, Hunting Blinds, Shelters, Ice Fishing Shanties |
Description
This patented radiant 4000 to 9000 BTU Liquid Propane heater connects directly to a 1 lbs. cylinder and is the perfect solution for heating enclosed spaces like large tents up to 225 square feet. The expertly engineered size to BTU ratio is augmented with
- •Single control start knob
- •Hi-Low heat settings, swivel regulator and fold down handle
- •Accidental tip-over safety shut-off and includes Piezo igniter
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: MA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MRCOOL 4-5 ton up to 18 SEER Universal Series Condenser (MDU18048060)
- WHITE-RODGERS Bimetal Disc Thermostat, 80-90F, Open on Rise, SPST, 120/240VAC (3L11-85)
- OMNITEC DESIGN Carbon Filter Pad, 18inHx24inWx2inL (OG2418D)
- HONEYWELL HOME WiFi Thermostat, 7, 5-2, 5-1-1 Programs, 3 H 2 C, Wall Mount, Hardwired, 20/30VAC (TH6320WF2003/U)
- MR. HEATER Forced Air Electric Heater, 1.5kW / 5,118, 1.5kW, 5118 BtuH (MH165FAET)
- MR. HEATER 4000/9000 BTU Portable Buddy Heater (F232000)
- MR. HEATER Forced Air Electric Heater, 5.3kW / 18, 08 (MH530FAET)
- MR. HEATER Adaptr Lp 1"F Toss1/4Mpt (F273754)
- MR. HEATER Heater Forced Air 50K Btu (F270255)
- MR. HEATER MH12B HUNTING BUDDY HEATER 12,000 BTU (F232035)
- KING ELECTRIC Gh Garage Heater 240V 1Ph 10Kw W/Stat Hi/Low Sw & Bracket (GH2410TB)
- Mr. Heater Heaters & Furnaces