Shop All Unvented High Intensity Infrared Heaters
Mr. Heater
Big Maxx 80000 BTU Garage Unit Heater
Mfr # MHU80
Zoro # G6237578
product price: $584.99
/ea
Free Shipping & Returns
$584.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Product Type Standard-Profile Unit Heater
- Profile Type Standard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # MHU80
- Zoro # G6237578
- Country of Origin China
- Category Unvented High Intensity Infrared Heaters
Details
Item | Big Maxx 80,000 BTU Garage Unit Heater |
Product Type | Standard-Profile Unit Heater |
Profile Type | Standard |
Description
Big Maxx 80,000 BTU Garage Unit Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER FLOW 14 in. x 6 in. to 8 in. Universal Register Box (RB14X6X8)
- HEIL QUAKER Pulley 1X7 (1175315)
- TOUGH GUY Condenser, Dia 7/8, 12 24 (F) Thread, L 6 (3HGV8)
- 3M Filtrete 20 in. W X 20 in. H X 1 in. D Fiberglass 13 MERV Pleated Allergen Air Filter (UA02DC-6)
- MR. HEATER High Intensity Radiant Natural Gas Garage (MH40NG)
- MR. HEATER High Intensity Radiant Propane Garage Heat (MH25LP)
- MR. HEATER High Intensity Radiant Natural Gas Garage (MH25NG)
- MR. HEATER Intensity Radiant Propane Garage Heater (MH40LP)
- SOLARONICS Infrared Heater, 2-Stage, 100/50 MBH, Nat. Gas, 24V (STK-100/50 STL)
- DAYTON Commercial Infrared Heater, NG, 90,000 BtuH Input, 22 1/2 in H x (5VD65)
- SOLARONICS Infrared Heater, Nat. Gas, 70,000 btuh, 120V (K-70-DSAN)
- Mr. Heater Gas Heaters & Accessories