Shop All Unvented High Intensity Infrared Heaters
This Product is Discontinued
Mr. Heater
Big Maxx 125000 BTU Garage Unit Heater (Discontinued)
Mfr # MHU125
Zoro # G6237544
Free Shipping & Returns
This Product is Discontinued
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Mr. Heater
- MFR # MHU125
- Zoro # G6237544
- Country of Origin China
- Category Unvented High Intensity Infrared Heaters
Details
Item | Big Maxx 125,000 BTU Garage Unit Heater |
Description
Big Maxx 125,000 BTU Garage Unit Heater
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.