Shop All Portable Gas Heaters
This Product is Discontinued
Mr. Heater
Big Buddy Heater, Mass and Canada Version, Liquid Propane, 12" Wx (Discontinued)
Mfr # F274865
Zoro # G9559019
Free Shipping & Returns
This Product is Discontinued
Key Features
- Gas Type Liquid Propane
- BtuH Output 4000/9000/18,000
- Width 12"
- Length 19"
- Ignition Type Piezo
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # F274865
- Zoro # G9559019
- UPC # 89301748651
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Width | 12" |
Length | 19" |
Details
Gas Type | Liquid Propane |
BtuH Output | 4000/9000/18,000 |
Ignition Type | Piezo |
Item | Big Buddy Heater, Mass and Canada Version |
Description
Big Buddy Heater,Mass and Canada Version
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.