Shop All Portable Electric Heaters
Mr. Heater
4000/9000 BTU Portable Buddy Heater
Mfr # F232000
Zoro # G9558678
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- BtuH Output 4000/9000
- Width 9"
- Height 15"
- Includes Piezo Igniter
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Mr. Heater
- MFR # F232000
- Zoro # G9558678
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 9" |
Height | 15" |
Details
BtuH Output | 4000/9000 |
Includes | Piezo Igniter |
Item | Portable Buddy Heater |
Description
Portable Buddy Heater
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Cartridge Heater, Dia. 1/2 In., 4 In. L (LDC00103)
- EVERPURE Cartridge (EV910815)
- EVA-DRY/MOMENTUM SALES & MKTG High Mini Dehumidifier (E-500)
- AIR HANDLER Synthetic Pocket Air Filter, 12x24x22", MERV 14 (5M367)
- MR. HEATER Forced Air Electric Heater, 3.6kW / 12, 28 (MH360FAET)
- MR. HEATER Forced Air Electric Heater, 5.3kW / 18, 08 (MH530FAET)
- MR. HEATER Forced Air Electric Heater, 1.5kW / 5,118, 1.5kW, 5118 BtuH (MH165FAET)
- MR. HEATER MH12B HUNTING BUDDY HEATER 12,000 BTU (F232035)
- MR. HEATER Adaptr Lp 1"F Toss1/4Mpt (F273754)
- MR. HEATER Heater Forced Air 50K Btu (F270255)
- FOSTORIA Portable Electric Salamander Heater, 9kW, 240V AC, 1 Phase (FES-0924-1C)
- Mr. Heater Portable Electric Heaters